Motion
PD0410108
Polyurethane Caster Wheel - 4 in Dia., 1-1/2 in Face, 1/2 in Axle Dia., Roller Bearing, 600 lbs Capacity
Mi Item #01328506
MFR #PD0410108
Price$83.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 4 in Dia., 1-1/2 in Face, 1/2 in Axle Dia., Roller Bearing, 600 lbs Capacity
Mi Item #01328506
MFR #PD0410108

Mfr description
PD0410108 4X1-1/2 PD 1/2 ROL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.38/each

Specifications

Dimensions

  • Axle Diameter
    1/2 in
  • Bore Inside Diameter
    1-3/16 in
  • Face Width
    1-1/2 in
  • Hub Length
    1-5/8 in
  • Tread Width
    1-1/2 in
  • Wheel Diameter
    4 in

Details

  • Additional Details
    Non-Marking
  • Bearing ID
    1/2 in
  • Description Keyword
    Aluminum Core
  • Hardness
    60 Shore D
  • Load Capacity
    600 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -40 to 180 °F
  • Tread Color
    Green
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Aluminum
  • Wheel Material Type
    Polyurethane on Aluminum Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)