Motion
16TM04201R
Albion Rigid Plate Wheeled Caster - 4 in Dia., 2 in Face, 1/2 in Axle Dia., 800 lbs Capacity
Mi Item #01330279
MFR #16TM04201R
Price$35.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Albion Rigid Plate Wheeled Caster - 4 in Dia., 2 in Face, 1/2 in Axle Dia., 800 lbs Capacity
Mi Item #01330279
MFR #16TM04201R

Mfr description
16TM04201R 4X2 PHN RID CASTER TOP PLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.85/each

Specifications

Dimensions

  • Axle Diameter
    1/2 in
  • Face Width
    2 in
  • Mount Height
    5-5/8 in
  • Tread Width
    2 in
  • Wheel Diameter
    4 in

Details

  • Additional Details
    Corrosion Resistant
  • Caster Mounting Type
    TOP PLATE
  • Core Color
    BLACK
  • Frame Finish
    ZINC
  • Heat Tolerance
    -65 to 250 °F
  • Load Capacity
    800 lbs
  • Manufacturer Catalog Number
    16TM04201R
  • Manufacturer Product Page
  • Tread Color
    BLACK
  • Tread Material
    PHENOLIC
  • Type
    RIGID
  • Wheel Bearing Type
    ROLLER
  • Wheel Material Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)