Motion
VF0650916
Forged Steel V-Grooved Caster Wheel - 6 in Dia., 3 in Face, Precision Tapered Roller Bearing, 6500 lbs Capacity
MI ITEM #01330686
MFR #VF0650916
List Price$487.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forged Steel V-Grooved Caster Wheel - 6 in Dia., 3 in Face, Precision Tapered Roller Bearing, 6500 lbs Capacity
MI ITEM #01330686
MFR #VF0650916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$487.65/each for your price

Overview

Mfr description
VF0650916 6X3 VF 1 TB 3-1/2 HL

Specifications

  • Load Capacity Range
    Greater than 4,000 lb
  • Wheel Diameter
    6 in
  • Face Width
    3 in
  • Axle Diameter
    1 in
  • Type Of Bearing
    Precision Tapered Roller
  • Hub Length
    3-1/2 in
  • Wheel Material Type
    V-Grooved - Forged Steel
  • Load Capacity
    6500 lbs
  • Bearing ID
    1 in
  • Bore Inside Diameter
    2-7/16 in
  • Tread Type
    V-Groove
  • Operating Temperature Range
    -40 to 800 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text