Motion
W-4-V-3/4-BS
4.0000 in Dia., 1.5000 in Face, Straight Roller Bearing, 600 lbs Capacity
MI ITEM #01477259
MFR #W-4-V-3/4-BS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0000 in Dia., 1.5000 in Face, Straight Roller Bearing, 600 lbs Capacity
MI ITEM #01477259
MFR #W-4-V-3/4-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-4-V-3/4-BS V GROOVE WHEEL 4X1-

Specifications

  • Country of Origin
    US
  • Wheel Diameter
    4.0000 in
  • Face Width
    1.5000 in
  • Type Of Bearing
    Straight Roller
  • Hub Length
    1-3/4 in
  • Hub Diameter
    1-11/16 in
  • Wheel Material
    Cast Iron
  • Load Capacity
    600 lbs
  • Core Color
    Crimson Red
  • Tread Color
    Crimson Red
  • Operating Temperature Range
    -30 to 320 °F
  • Groove Width
    7/8 in
  • Wheel Bearing Type
    Straight Roller
  • Wheel Type
    V-Grooved
  • Wheel Width
    0.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text