Motion
49220-0016
Graph-Lock Tape - Style: GRAPH-LOCK Tape, Diamond Textured Construction
MI ITEM #01512146
MFR #49220-0016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Graph-Lock Tape - Style: GRAPH-LOCK Tape, Diamond Textured Construction
MI ITEM #01512146
MFR #49220-0016

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GL TAPE DIAMOND TEXTURED COMMERCIAL
  • Self-lubricating, thermally conductive, dimensionally stable, and corrosion resistant
  • GRAPH-LOCK material offers excellent sealing potential under extreme conditions

Specifications

  • Style
    GRAPH-LOCK Tape
  • Product Type
    Packing
  • Construction
    Diamond Textured
  • Maximum Temperature ATM
    -328 °F
  • Max Temperature Steam
    1200 °F
  • Standards Met
    REACH Compliant, RoHS Compliant, ADI/TSE Free
  • Manufacturer Upc Number
    NULL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text