Motion
PD0520108
Polyurethane Caster Wheel - 5 in Dia., 2 in Face, 1/2 in Axle Dia., Roller Bearing, 1050 lbs Capacity
MI ITEM #01514427
MFR #PD0520108
Price$91.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 5 in Dia., 2 in Face, 1/2 in Axle Dia., Roller Bearing, 1050 lbs Capacity
MI ITEM #01514427
MFR #PD0520108

Mfr description
PD0520108 5X2 PD 1/2ROLBRG 2-3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.46/each

Specifications

Dimensions

  • Axle Diameter
    1/2 in
  • Bore Inside Diameter
    1-3/16 in
  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Tread Width
    2.0000 in
  • Weight
    1.75 lbs
  • Wheel Diameter
    5 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Non-Marking
  • Bearing ID
    1/2 in
  • Description Keyword
    Aluminum Core
  • Hardness
    60 Shore D
  • Heat Tolerance
    180 °F;82.22 °C
  • Load Capacity
    1050 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Manufacturer Catalog Number
    PD0520108
  • Operating Temperature Range
    -40 to 180 °F
  • Tread Color
    Green
  • Tread Material
    Polyurethane
  • Type
    Wheel
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller Bearing
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane on Aluminum Core
  • Wheel Type
    Polyurethane Wheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)