Motion
06130

3M
06130

Scotch® Vinyl Electrical Tape - 3/4 in Width, 7 mil Thickness, 20 ft Length, PVC Backing Material, 0 to +221 °F Operating Temp. Range
MI ITEM #01698118
MFR #06130
Price$7.25/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06130

Scotch® Vinyl Electrical Tape - 3/4 in Width, 7 mil Thickness, 20 ft Length, PVC Backing Material, 0 to +221 °F Operating Temp. Range
MI ITEM #01698118
MFR #06130

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.25/rl

Specifications

Dimensions

  • Dimensions
    3/4" x 20 ft
  • Length
    20 ft
  • Tensile Strength
    15.0 in/lb
  • Thickness
    7 mil
  • Width
    3/4 in

Details

  • Adhesive Material
    Rubber
  • Application
    Insulation
  • Backing Material
    PVC
  • Color
    Black
  • Manufacturer Upc Number
    00054007061304
  • Max Operating Temperature
    +221 °F
  • Min Operating Temperature
    0 °F
  • Operating Temperature Range
    0 to +221 °F
  • Package Quantity
    10
  • Standards Met
    IEC 60454-3-1-7/F-PVC P/90, CSA Certified, UL Listed, VDE Marks License
  • Tape Backing Material
    PVC
  • Tape Color
    Black
  • Temperature Range
    -18 °C to 105 °C, 0 °F to 221 °F
  • UPC_NO
    00054007061304
  • Voltage
    600 V

Overview

Mfr description
06130 SCOTCH SUPER 33+ VINYL ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers electrical and mechanical protection
  • Resists UV rays, abrasion, moisture, alkalis, solvents and acids
  • Flame-retardant and inhibits the corrosion of electrical conductors
  • Made of durable PVC
  • Compatible with rubber and synthetic splicing compounds
  • Withstands a temperature range of 0 to 221 °F (-18 to 105 °C)
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought