Motion
06165

3M
06165

Scotch® Rubber Electrical Tape - 3/4 in Width, 30 mil Thickness, 15 ft Length, Rubber Backing Material, 0 to +194 °F Operating Temp. Range
Mi Item #01698124
MFR #06165
Price$20.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06165

Scotch® Rubber Electrical Tape - 3/4 in Width, 30 mil Thickness, 15 ft Length, Rubber Backing Material, 0 to +194 °F Operating Temp. Range
Mi Item #01698124
MFR #06165

Mfr description
06165 LINERLESS ELECTRICAL RUBBER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rubber-resin adhesive provides excellent adherence while self-fusing, ethylene propylene rubber backing resists UV rays and heat.
  • Comes in black color
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.65/each

Specifications

Dimensions

  • Dimensions
    3/4" x 15 ft
  • Length
    15 ft
  • Tensile Strength
    250.0 in/lb
  • Thickness
    30 mil
  • Width
    3/4 in

Details

  • Adhesive Material
    Rubber Resin
  • Application
    Insulation
  • Backing Material
    Rubber
  • Color
    Black
  • Manufacturer Upc Number
    00054007061656
  • Max Operating Temperature
    +194 °F
  • Min Operating Temperature
    0 °F
  • Operating Temperature Range
    0 to +194 °F
  • Package Quantity
    1
  • Standards Met
    ASTM D-4388 Type 1, 2 & 3, HH-I-553C, RoHS 2011/65/EU
  • Tape Backing Material
    Rubber
  • Tape Color
    Black
  • Temperature Range
    90 °C, 194 °F
  • UPC_NO
    00054007061656
  • Voltage
    600 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)