Overview
Mfr description
06195 SCOTCH THREAD SEALANT TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- Principally used as a pipe thread sealant.
- Rolls on dry, permanently seals joints and at the same time provides lubricant so the joint can be opened with ease at later date
- Stable through a temperature range of -450˚F (-268˚C) to 500˚F (260˚C); the film will fuse at 700˚F (374˚C)
- Non-flammable
Specifications
- Dimensions1/2 x 260 in
- Width1/2 in
- Thickness3 mil
- Length260 in
- ColorWhite
- Backing MaterialPTFE Fluorocarbon Resin
- Adhesive MaterialNone
- Operating Temperature Range-450 to +500 °F
- Min Operating Temperature-450 °F
- Max Operating Temperature+500 °F
- Standards MetUL 510
- Tape Backing MaterialPTFE Fluorocarbon Resin
- Tape ColorWhite
- Temperature Range-268 °C to 260 °C, -450 °F to +500 °F
- Manufacturer Upc Number00054007061953
- UPC_NO00054007061953
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data