Motion
06196

3M
06196

Scotch® Thread Sealant Tape - 1/2 in Width, 3 mil Thickness, 520 in Length, PTFE Fluorocarbon Resin Backing Material, -450 to +500 °F Operating Temp. Range
MI ITEM #01698128
MFR #06196
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06196

Scotch® Thread Sealant Tape - 1/2 in Width, 3 mil Thickness, 520 in Length, PTFE Fluorocarbon Resin Backing Material, -450 to +500 °F Operating Temp. Range
MI ITEM #01698128
MFR #06196

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    1/2 x 520 in
  • Length
    520 in
  • Thickness
    3 mil
  • Width
    1/2 in

Details

  • Adhesive Material
    None
  • Backing Material
    PTFE Fluorocarbon Resin
  • Color
    White
  • Manufacturer Upc Number
    00054007061960
  • Max Operating Temperature
    +500 °F
  • Min Operating Temperature
    -450 °F
  • Operating Temperature Range
    -450 to +500 °F
  • Standards Met
    UL 510
  • Tape Backing Material
    PTFE Fluorocarbon Resin
  • Tape Color
    White
  • Temperature Range
    -268 °C to 260 °C, -450 °F to +500 °F
  • UPC_NO
    00054007061960

Overview

Mfr description
06196 SCOTCH THREAD SEALANT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Principally used as a pipe thread sealant.
  • Rolls on dry, permanently seals joints and at the same time provides lubricant so the joint can be opened with ease at later date
  • Stable through a temperature range of -450˚F (-268˚C) to 500˚F (260˚C); the film will fuse at 700˚F (374˚C)
  • Non-flammable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought