Motion
09656

3M
09656

Scotch® Rubber Electrical Tape - 2 in Width, 65 mil Thickness, 10 ft Length, EPDM Rubber Backing Material, 32 °F to 194 °F, 0 °C to 90 °C Operating Temp. Range
Mi Item #01698174
MFR #09656
Price$68.03/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09656

Scotch® Rubber Electrical Tape - 2 in Width, 65 mil Thickness, 10 ft Length, EPDM Rubber Backing Material, 32 °F to 194 °F, 0 °C to 90 °C Operating Temp. Range
Mi Item #01698174
MFR #09656

Mfr description
09656 SCOTCH RUBBER MASTIC TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • This is a black 65 mil conformable self-fusing rubber electrical insulating and sealing tape. Packed in bulk with 10 rolls per case
  • This Scotch® Rubber Mastic Tape 2228 consists of Ethylene Propylene Rubber (EPR) backing coated with a strong, temperature-stable mastic adhesive
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.03/rl

Specifications

Dimensions

  • Dimensions
    2" x 10 ft
  • Length
    10 ft
  • Thickness
    65 mil
  • Width
    2 in

Details

  • Adhesive Material
    Rubber
  • Application
    Insulation
  • Backing Material
    EPDM Rubber
  • Color
    Black
  • Manufacturer Upc Number
    00054007096566
  • Material
    EPR with Liner
  • Max Operating Temperature
    +194 °F
  • Min Operating Temperature
    0 °C, 32 °F
  • Operating Temperature Range
    0 °C to 90 °C, 32 °F to 194 °F
  • Standards Met
    ASTM D-4388 Type 1, 2 & 3
  • Tape Backing Material
    Ethylene Propylene Rubber
  • Tape Color
    Black
  • Temperature Range
    0 °C to 90 °C, 32 °F to 194 °F
  • UPC_NO
    50054007096561
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)