Motion
41323

3M
41323

Scotch® Rubber Electrical Tape - 1-1/2 in Width, 30 mil Thickness, 15 ft Length, Rubber Backing Material, 0 to +194 °F Operating Temp. Range
Mi Item #01698182
MFR #41323
Price$42.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
41323

Scotch® Rubber Electrical Tape - 1-1/2 in Width, 30 mil Thickness, 15 ft Length, Rubber Backing Material, 0 to +194 °F Operating Temp. Range
Mi Item #01698182
MFR #41323

Mfr description
41323 LINERLESS ELECTRICAL RUBBER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.18/each

Specifications

Dimensions

  • Dimensions
    1-1/2" x 15ft
  • Length
    15 ft
  • Tensile Strength
    250.0 in/lb
  • Thickness
    30 mil
  • Width
    1-1/2 in

Details

  • Adhesive Material
    Rubber Resin
  • Application
    Insulation
  • Backing Material
    Rubber
  • Color
    Black
  • Manufacturer Upc Number
    00054007413233
  • Max Operating Temperature
    +194 °F
  • Min Operating Temperature
    0 °F
  • Operating Temperature Range
    0 to +194 °F
  • Package Quantity
    1
  • Standards Met
    ASTM D-4388 Type 1, 2 & 3, HH-I-553C, RoHS 2011/65/EU
  • Tape Backing Material
    Rubber
  • Tape Color
    Black
  • Temperature Range
    90 °C, 194 °F
  • UPC_NO
    00054007413233
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)