Motion
41801-3064
Style: 5000, Carbon Fiber Material, Lattice Braid Construction
Mi Item #02189097
MFR #41801-3064
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 5000, Carbon Fiber Material, Lattice Braid Construction
Mi Item #02189097
MFR #41801-3064

Mfr description
5000 CARBON FIBER PTFE DISPERSION /
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Construction
    Lattice Braid
  • Material
    Carbon Fiber
  • Product Type
    Packing
  • Style
    5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)