Motion
41127-2036
Compression Packing - Style: 127-AFP, 0.563 in Size, Carbon Fiber with NICR Wire & Ext. Core Material, Braid over core Construction
Mi Item #02281063
MFR #41127-2036
Price$139.33/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 127-AFP, 0.563 in Size, Carbon Fiber with NICR Wire & Ext. Core Material, Braid over core Construction
Mi Item #02281063
MFR #41127-2036

Mfr description
127-AFP CARBON W/NICR WIRE & EXT. CORE
  • The construction features an outer jacket of wire-reinforced carbon yarn over an improved plastallic core, allowing increased service life
  • The unique outer jacket reinforcement encapsulates the Ni-Cr alloy (600) wire reinforcement inside the fiber yarn
  • There is no wire in contact with the stem; therefore, stem wear is virtually nonexistent
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.33/lb

Specifications

Dimensions

  • Weight
    5 lbs

Details

  • Construction
    Braid over core
  • Cross Section
    0.563 in
  • Lubrication Type
    Graphite
  • Manufacturer Upc Number
    717744937393
  • Material
    Carbon Fiber with NICR Wire & Ext. Core
  • Max Temperature Steam
    1200 °F
  • Maximum Pressure Valve
    1200 psi
  • Maximum Temperature ATM
    850 °F
  • Package Type
    Spool
  • Ph Check Range
    1-12 pH
  • Product Type
    Packing
  • Style
    127-AFP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)