Motion
41455-2028
Style: 5888, PTFE Fiber Material, Lattice Braid Construction
MI ITEM #02284758
MFR #41455-2028
Price$249.35/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 5888, PTFE Fiber Material, Lattice Braid Construction
MI ITEM #02284758
MFR #41455-2028

Mfr description
5888 PTFE FIBER PTFE DISPERSION 0.438 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.35/lb

Specifications

Details

  • Construction
    Lattice Braid
  • Material
    PTFE Fiber
  • Product Type
    Packing
  • Style
    5888

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)