Motion
205208445
Caster Wheel - 5 in Dia., Ball Bearing Bearing, 325 lbs Capacity
Mi Item #02388036
MFR #205208445
Price$36.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 5 in Dia., Ball Bearing Bearing, 325 lbs Capacity
Mi Item #02388036
MFR #205208445

Mfr description
205208445 5X1-1/4 THM PLS RBR RID
  • Quiet and smooth rolling
  • Attractive and durable zinc-plated finish
  • Full double ball hardened raceways for better performance and greater durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.78/each

Specifications

Dimensions

  • Mount Height
    6-3/16 in
  • Tread Width
    1-1/4 in
  • Wheel Diameter
    5 in

Details

  • Caster Mounting Type
    TOP PLATE
  • Core Color
    Grey
  • Frame Finish
    ZINC
  • Heat Tolerance
    -45 to 120 °F
  • Load Capacity
    325 lbs
  • Load Capacity Range
    147.4 kg, 325 lbs
  • Manufacturer Catalog Number
    2.05208.445
  • Tread Color
    GREY
  • Tread Material
    RUBBER PERFORMA (Flat)
  • Type
    RIGID
  • Type Of Bearing
    Ball Bearing
  • Wheel Bearing Type
    BALL
  • Wheel Material
    Conductive Rubber
  • Wheel Type
    Performa Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)