Motion
205256445
5 X 1-1/4 NON-MARKING RUBBER PERFORMA (Flat) SWIVEL CASTER NO BRAKE-LOADS UP TO 325LBS
Mi Item #02388037
MFR #205256445
Price$45.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 X 1-1/4 NON-MARKING RUBBER PERFORMA (Flat) SWIVEL CASTER NO BRAKE-LOADS UP TO 325LBS
Mi Item #02388037
MFR #205256445

Mfr description
205256445 5X1-1/4 TPR SWL CASTER 56 TOP
  • Quiet and smooth rolling
  • Attractive and durable zinc-plated finish
  • Full double ball hardened raceways for better performance and greater durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.60/each

Specifications

Dimensions

  • Mount Height
    6-3/16 in
  • Tread Width
    1-1/4 in
  • Wheel Diameter
    5 in

Details

  • Caster Mounting Type
    TOP PLATE
  • Core Color
    Black
  • Frame Finish
    ZINC
  • Heat Tolerance
    -45 to 120 °F
  • Load Capacity
    325 lbs
  • Manufacturer Catalog Number
    2.05256.445
  • Tread Color
    GREY
  • Tread Material
    RUBBER PERFORMA (Flat)
  • Type
    SWIVEL
  • Wheel Bearing Type
    BALL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)