Motion
41925-3040
Compression Packing - Style: 1925, 0.625 in Size, Infused PTFE & Synthetic Fiber Material, Lattice Braid Construction
MI ITEM #02390298
MFR #41925-3040
List Price$89.16/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 1925, 0.625 in Size, Infused PTFE & Synthetic Fiber Material, Lattice Braid Construction
MI ITEM #02390298
MFR #41925-3040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.16/lb for your price

Overview

Mfr description
1925 INFUSED PTFE & SYNTH FIBER PTFE
  • Combines the abrasive resistance and thermal stability of fiber infused* PTFE yarns with the flexibility of our SYNTHEPAK yarns to create a packing well suited for slurry pumps
  • The well-thought-out Integration of these two materials creates an except

Specifications

  • Style
    1925
  • Cross Section
    0.625 in
  • Product Type
    Packing
  • Material
    Infused PTFE & Synthetic Fiber
  • Construction
    Lattice Braid
  • Max Shaft Surface Speed
    2500 fpm
  • Maximum Pressure Rotary
    300 psi
  • Maximum Temperature ATM
    500 °F
  • Ph Check Range
    1-13 pH
  • Package Type
    Spool
  • Lubrication Type
    PTFE Dispersion and Petrolatum
  • Weight
    5 kg
  • Manufacturer Upc Number
    717744941734
  • UPC_NO
    717744941734

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought