Motion
W-520-V-3/4
Cast Iron V-Grooved Caster Wheel - 5 in Dia., 2 in Face, Roller Bearing, 800 lbs Capacity
MI ITEM #02459889
MFR #W-520-V-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron V-Grooved Caster Wheel - 5 in Dia., 2 in Face, Roller Bearing, 800 lbs Capacity
MI ITEM #02459889
MFR #W-520-V-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-520-V-3/4 V GROOVE WHEEL 5X2 3/4RB

Specifications

  • Load Capacity Range
    600 to 999 lb
  • Country of Origin
    US
  • Wheel Diameter
    5 in
  • Face Width
    2 in
  • Type Of Bearing
    Roller
  • Hub Length
    2-3/16 in
  • Hub Diameter
    1-5/8 in
  • Wheel Material Type
    V-Grooved - Cast Iron
  • Wheel Material
    Cast Iron
  • Load Capacity
    800 lbs
  • Core Color
    Crimson Red
  • Tread Color
    Crimson Red
  • Operating Temperature Range
    -30 to 320 °F
  • Groove Width
    7/8 in
  • Wheel Bearing Type
    Straight Roller
  • Wheel Type
    V-Grooved
  • Wheel Width
    0.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text