Motion
W-35-TE-3/8
Rubber Caster Wheel - 3-1/2 in Dia., 1-3/8 in Face, Ball Bearing, 240 lbs Capacity
MI ITEM #02459979
MFR #W-35-TE-3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Caster Wheel - 3-1/2 in Dia., 1-3/8 in Face, Ball Bearing, 240 lbs Capacity
MI ITEM #02459979
MFR #W-35-TE-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-35-TE-3/8 VERSA-TECH WHEEL

Specifications

  • Load Capacity Range
    0 to 599 lb
  • Country of Origin
    US
  • Wheel Diameter
    3-1/2 in
  • Face Width
    1-3/8 in
  • Type Of Bearing
    Ball
  • Hub Length
    1-5/8 in
  • Wheel Material Type
    Rubber on Polyolefin Core
  • Wheel Material
    Polyolefin
  • Load Capacity
    240 lbs
  • Hardness
    65 Shore A
  • Core Color
    Gray
  • Tread Color
    Light Gray Rubber
  • Operating Temperature Range
    -40 to 180 °F
  • Description Keyword
    Polyolefin Core
  • Wheel Bearing Type
    Non-Precision Ball
  • Wheel Type
    Versa-Tech
  • Wheel Width
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text