Motion
65006
Stylus LED Penlight with Red LED
MI ITEM #02482708
MFR #65006
List Price$42.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stylus LED Penlight with Red LED
MI ITEM #02482708
MFR #65006

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.00/each for your price

Overview

Mfr description
65006 STYLUS RED
  • Red LED won't tire your eyes
  • 6.21 inch sleek pen sized light
  • Durable aluminum construction
  • Non-slip knurled grip
  • 15 meter beam distance
  • 24 hour runtime
  • Fits neatly in your pocket

Specifications

  • Maximum Light Output
    2 lm
  • Maximum Run Time
    24 hrs
  • Resistance Features
    IPX4
  • Length
    6.21 in
  • Body Color
    Black
  • Maximum Beam Intensity
    53 cd
  • Number Of Light Modes
    1
  • LED Bulb Color
    Red
  • Number of LEDs
    1
  • Head Diameter/Width
    3/8 in
  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Material
    Aluminum
  • Complete Light Output
    2 lm
  • Complete Beam Intensity
    53 cd
  • Complete Run Time
    24 hrs
  • UL Listing
    Class I, Div.1, Groups A, B, C, D, T3C
  • Includes
    (3) AAAA alkaline batteries, Pocket clip
  • Manufacturer Upc Number
    80926650060
  • UPC_NO
    080926650060
  • Warranty
    Limited Lifetime
  • Model
    Penlight
  • Battery Size
    AAAA
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Features & Benefits
    • Red LED won't tire your eyes • 6.21 inch sleek pen sized light • Durable aluminum construction • Non-slip knurled grip • 15 meter beam distance • 24 hour runtime • Fits neatly in your pocket
  • Number Of Batteries
    3
  • Rechargeable Flashlight
    Non-Rechargeable
  • Type
    Penlight
  • Weight
    1.1 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought