Flashlights and Accessories

Lighting in any worksite is important for visibility and safety. Find hand-held flashlights, headlamps, bulbs, chargers, and light sticks to illuminate projects and tasks.
FILTER
PRODUCT CATEGORY
BRAND
MAXIMUM LIGHT OUTPUT
LUMENS
BODY COLOR
BATTERY TYPE
TYPE
BODY MATERIAL
MATERIAL
RECHARGEABLE FLASHLIGHT
BATTERY SIZE
BATTERY CHEMISTRY
LENGTH
LUMEN OUTPUT
BULB TYPE
VOLTAGE
RESISTANCE FEATURES
COMPLETE RUN TIME
LED BULB COLOR
MANUFACTURER UPC NUMBER

921 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Milwaukee Tool 2012R
MI ITEM #12152824
MFR #2012R
In stock
$109.84/each
Streamlight Inc 88083
Streamlight Inc  88083
ProTac 2L-X USB Tactical Flashlight
MI ITEM #08368607
MFR #88083
DOT Ship Hazard
In stock
DOT Ship Hazard
$152.87/each
Energizer HDA32E
Energizer  HDA32E
Energizer Vision LED Headlamp
MI ITEM #06858857
MFR #HDA32E
In stock
$20.61/each
Milwaukee Tool 2161-21
Milwaukee Tool  2161-21
USB Rechargeable 1100L Twist Focus Flashlight
MI ITEM #10644741
MFR #2161-21
DOT Ship Hazard
In stock
DOT Ship Hazard
$146.27/each
Streamlight Inc 61400
Streamlight Inc  61400
Enduro LED Headlamp, Compact and Multi-Function
MI ITEM #04190497
MFR #61400
In stock
$35.15/each
Streamlight Inc 66120
Streamlight Inc  66120
Stylus Pro Super Bright LED Penlight
MI ITEM #05528307
MFR #66120
Factory Order
$52.48/each
Dewalt DCL044
Dewalt  DCL044
MAX* Handheld Work Light - LED Bulb, Rechargeable, 20 V Battery Size, 500 lm Maximum Light Output, Number of Batteries; 1
MI ITEM #07619251
MFR #DCL044
In stock
$88.86/each
Streamlight Inc 75176
Streamlight Inc  75176
Streamlight 75176 BATTERY STICK LITHIUM ION
MI ITEM #06964071
MFR #75176
DOT Ship Hazard
In stock
DOT Ship Hazard
$60.63/each
Rayovac BEPN1AAA-BTA
Rayovac  BEPN1AAA-BTA
ROV BEPN1AAA-BTB.BRITE ESSNT PEN LIGHT 1
MI ITEM #03550052
MFR #BEPN1AAA-BTA
Factory Order
Quote Required
Energizer 1251L
Energizer  1251L
EVR 1251L.3 NA 2D LED INDUSTRIAL LT WOB
MI ITEM #05818363
MFR #1251L
In stock
$8.40/each
Energizer HDC32E
Energizer  HDC32E
Energizer Vision HD+ LED Headlamp
MI ITEM #06868411
MFR #HDC32E
Factory Order
$34.95/each
Streamlight Inc 88082
Streamlight Inc  88082
ProTac 2L-X USB Tactical Flashlight
MI ITEM #08089740
MFR #88082
DOT Ship Hazard
In stock
DOT Ship Hazard
$152.87/each
Streamlight Inc 88052
Streamlight Inc  88052
ProTac HL USB High Lumen Rechargeable Tactical Flashlight
MI ITEM #06327938
MFR #88052
DOT Ship Hazard
In stock
DOT Ship Hazard
$275.06/each
Pelican Products 9410-022-245
Pelican Products  9410-022-245
9410L,LED LI-ION,110v,YW
MI ITEM #08098278
MFR #9410-022-245
Factory Order
$485.95/each
Streamlight Inc 88076
Streamlight Inc  88076
ProTac HPL USB Tactical Long-Range Flashlight
MI ITEM #07948551
MFR #88076
DOT Ship Hazard
In stock
DOT Ship Hazard
$275.06/each
Streamlight Inc 71500
Streamlight Inc  71500
Streamlight Jr LED Handheld General Purpose Flashlight
MI ITEM #03144770
MFR #71500
In stock
$84.20/each
Milwaukee Tool 2113-21
Milwaukee Tool  2113-21
USB Rechargeable Pivoting LED Flashlight
MI ITEM #08718832
MFR #2113-21
DOT Ship Hazard
In stock
DOT Ship Hazard
$146.45/each
Energizer PLED23AEH
Energizer  PLED23AEH
Energizer Aluminum Pen LED Flashlight
MI ITEM #05264717
MFR #PLED23AEH
Factory Order
Quote Required
Streamlight Inc 22102
MI ITEM #07702426
MFR #22102
DOT Ship Hazard
In stock
DOT Ship Hazard
$67.93/each
Streamlight Inc 68750
Streamlight Inc  68750
3AA ProPolymer® Dualie® LED Flashlight - Yellow Body Color, Number of Batteries; 3, 245/140 Lumens
MI ITEM #06715447
MFR #68750
In stock
$80.30/each
Pelican Products 9415-002-245
Pelican Products  9415-002-245
9415,NiMH-FAST,LED-110v,UL C1/D1,YW,Gen2
MI ITEM #07775524
MFR #9415-002-245
Factory Order
$531.95/each
Pelican Products 033100-0160-247
Pelican Products  033100-0160-247
3310PLCC,3AA LED,w/CLIP,PHOTOLUMINESCENT
MI ITEM #12136011
MFR #033100-0160-247
Factory Order
$45.95/each
Princeton Tec VIZZ-IND
Princeton Tec  VIZZ-IND
VIZZ Industrial Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 420 lm Maximum Light Output, Black Body Color, Black Headlamp Color, Number of Batteries; 3
MI ITEM #06676173
MFR #VIZZ-IND
In stock
$117.33/each
Streamlight Inc 61052
Streamlight Inc  61052
Septor Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 70 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 3
MI ITEM #02951332
MFR #61052
In stock
$77.93/each
Showing 1-24 of 921