Motion
DIY3AAA-BE

RAYOVAC
DIY3AAA-BE

Handheld - LED Bulb, AAA Battery Size, 120 lm Maximum Light Output, Number of Batteries; 3
Mi Item #05422612
MFR #DIY3AAA-BE
Price$20.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAYOVAC
DIY3AAA-BE

Handheld - LED Bulb, AAA Battery Size, 120 lm Maximum Light Output, Number of Batteries; 3
Mi Item #05422612
MFR #DIY3AAA-BE

Mfr description
DIY3AAA-BXTB 300 LUMENS 3AAA
  • High-performance LEDs
  • Rubber head and tail cap shock absorbers
  • Aluminum titanium alloy
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.77/each

Specifications

Dimensions

  • Battery Size
    AAA

Details

  • Batteries Included
    Batteries Included
  • Battery Chemistry
    Alkaline
  • Bulb Type
    LED
  • Complete Light Output
    120 (Normal) lm, 19 (Energy Saver) lm
  • Complete Run Time
    40 (Energy Saver) h, 5 (Normal) h
  • Features & Benefits
    • High-performance LEDs • Rubber head and tail cap shock absorbers • Aluminum titanium alloy • Impact-resisting internal engineering; “protected” tactical tail cap switch • Designed for maximum durability plus simplicity • IPX4 water-resistant • Lifetime guarantee • Rayovac alkaline batteries included DIY3AAA-B • 120 lumens • Battery run time: 5 hours • 30' drop test performance DIY2D-B • 140 Lumens • Battery run time: 30 hours • 20' drop test performance
  • Head Strap Material
    Rubber
  • Maximum Light Output
    120 lm
  • Maximum Run Time
    40 h
  • Number Of Batteries
    3
  • Number Of Light Modes
    2
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    Water Resistant
  • Type
    Handheld Flashlight (General Purpose or Industrial)
  • UPC_NO
    012800515578
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)