Motion
56412
flashlight - LED Bulb
Mi Item #12827975
MFR #56412
Price$60.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
flashlight - LED Bulb
Mi Item #12827975
MFR #56412

Mfr description
56412 RECHARGEABLE LED FLASHLIGHT WITH
  • Rechargeable Flashlight with integrated work light is a compact, powerful every day light offering 5 different light modes
  • Features two Flashlight modes: High 500 lumens for 7 hours, Low 315 lumens for 10 hours; three Work Light modes: High-375 lumens for 10 hours, Medium- 235 lumens for 11 hours, and ECO- 35 lumens for 30 hours
  • Magnetic end cap and side-barrel LEDs for a hands-free work light
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.52/each

Specifications

Details

  • Body Material
    Aluminum
  • Bulb Type
    LED
  • Features & Benefits
    • Rechargeable Flashlight with integrated work light is a compact, powerful every day light offering 5 different light modes • Features two Flashlight modes: High 500 lumens for 7 hours, Low 315 lumens for 10 hours; three Work Light modes: High-375 lumens for 10 hours, Medium- 235 lumens for 11 hours, and ECO- 35 lumens for 30 hours • Magnetic end cap and side-barrel LEDs for a hands-free work light • Durable flashlight rated for a 6-Foot drop and is IP66 water-resistant and dustproof • Removable low-carry pocket clip keeps the light accessible and out-of-the way • Equipped with Last Mode Memory so the light turns on in the same mode it was turned off • Tri-color LED light indicates the battery life and the charging collar twists for recharging via an included USB-C cable • Glow ring locator on the bezel charges when the flashlight is on
  • Harmonization Code
    8513102000
  • Maximum Light Output
    500 lm
  • Rechargeable Or Refillable
    Rechargeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)