Motion
2105
TRUEVIEW™ Penlight - LED Bulb, Non-Rechargeable, AAA Battery Size, 100 lm Maximum Light Output, Black Body Color, Number of Batteries; 2
Mi Item #07604334
MFR #2105
Price$17.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRUEVIEW™ Penlight - LED Bulb, Non-Rechargeable, AAA Battery Size, 100 lm Maximum Light Output, Black Body Color, Number of Batteries; 2
Mi Item #07604334
MFR #2105

Mfr description
2105 TRUEVIEW LED PENLIGHT
  • 100 Lumens of TRUEVIEW™ High Definition Output
  • IP67 Rated: Waterproof and Dustproof
  • Protective Rubber Bite Zone
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $35.35)
USD$17.97/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Length
    5.39 in

Details

  • Batteries Included
    Batteries Included
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Aluminum
  • Bulb Type
    LED
  • Design Features
    Dustproof, Waterproof
  • Features & Benefits
    • 100 Lumens of TRUEVIEW™ High Definition Output • IP67 Rated: Waterproof and Dustproof • Protective Rubber Bite Zone • 6000 Series Aircraft Aluminum Body • On/Off and Momentary-On Button • Removable Metal Clip Impact and Chemical Resistant Lens • Powered by (2) AAA Batteries (Included) • 43 Meter Beam Distance
  • Maximum Light Output
    100 lm
  • Number Of Batteries
    2
  • Number of LEDs
    1
  • Number Of Light Modes
    1
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)