Motion
75431
Stinger LED HL High Lumen Rechargeable Flashlight
Mi Item #05801480
MFR #75431
Price$252.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stinger LED HL High Lumen Rechargeable Flashlight
Mi Item #05801480
MFR #75431

Mfr description
75431 STINGER LED HL W/120V AC (NIMH)
  • 800 lumens
  • Wide area lighting ideal for professional use
  • High/Medium/Low/Strobe modes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$252.47/each

Specifications

Dimensions

  • Length
    8.41 in
  • Weight
    12.4 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    NiMH
  • Battery Voltage
    3.6 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    24000 cd
  • Complete Light Output
    800 lm (High), 400 lm (Med), 200 lm
  • Complete Run Time
    1.5 Hrs (High), 2.5 Hrs (Med), 5 hrs
  • Features & Benefits
    • 800 lumens • Wide area lighting ideal for professional use • High/Medium/Low/Strobe modes • Durable aluminum body that is water and impact resistant • Non-slip rubberized comfort grip • Bright flood light illuminates the area around you • Rechargeable up to 1000 times
  • Includes
    Rechargeable battery, 120V AC Smart Charge
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926754317
  • Maximum Light Output
    800 lm
  • Maximum Run Time
    5 hrs
  • Model
    Rechargeable Handheld Flashlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    080926754317
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)