Motion
88054
ProTac Handheld Flashlight - LED Bulb, Rechargeable, Proprietary Battery Size, 1000 lm Maximum Light Output, Black Body Color, Number of Batteries; 2, 1000/380/65 Lumens
Mi Item #06213718
MFR #88054
Price$216.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProTac Handheld Flashlight - LED Bulb, Rechargeable, Proprietary Battery Size, 1000 lm Maximum Light Output, Black Body Color, Number of Batteries; 2, 1000/380/65 Lumens
Mi Item #06213718
MFR #88054

Mfr description
88054 FLASHLIGHT
  • 1000 lumens on High mode with 219 m beam
  • Choose low mode for extended runtime of 23 hours
  • Anti-roll head prevents the light from rolling away when you set it down
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$216.84/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Beam Distance
    200/126/63m
  • Body Diameter
    1.07 in
  • Cable Length
    101.60 cm, 40.0000 in
  • Length
    6-1/2 in
  • Lumens
    1000/380/65
  • Weight
    7.20 oz (with batteries)

Details

  • Additional Details
    Impact Resistance: 1 m | IP Rating: IPX4 | Finish: Anodized
  • Application
    Tactical
  • Batteries Included
    Yes
  • Battery Charger Input Voltage
    230 V AC | 240 V AC | 12 V DC
  • Battery Chemistry
    Lithium
  • Battery Life
    1.5/4/12 hr.
  • Battery Type
    CR123A 3V
  • Battery Voltage
    3.7 V
  • Beam Features
    Multiple Beam Modes
  • Beam Type
    Flood
  • Belt Clip
    Yes
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    Yes
  • Color
    Black
  • Complete Beam Intensity
    12000 cd
  • Complete Light Output
    1000 lm (High), 380 lm (Med), 65 lm
  • Complete Run Time
    1.5 Hrs (High), 3.5 Hrs (Med), 23 hrs
  • Cord Type
    USB Cord
  • CSA Certified
    No
  • Design Features
    Anti Roll Design, Impact Resistant, Pocket Clip, Rechargeable, Tail Cap Switch, Water Resistant
  • Drop Rating
    1.0 m
  • ETL Listed
    No
  • Features & Benefits
    • 1000 lumens on High mode with 219 m beam • Choose low mode for extended runtime of 23 hours • Anti-roll head prevents the light from rolling away when you set it down • High/Low/Strobe modes • TEN-TAP Programming to choose your preferred operating mode • IPX4 water-resistant to 1 meter • Durable aluminum construction
  • Grade
    Industrial
  • Includes
    120V AC/12V DC Adapter, USB cord, Holster
  • Lamp Life
    50,000 hr.
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Lens Material
    Glass
  • Light Output
    Strobe
  • Lumen Output
    1000 lm
  • Manufacturer Upc Number
    80926880542
  • Manufacturer User Manual
    Product Instructions
  • Material
    Anodized Aluminum
  • Maximum Beam Intensity
    12000 cd
  • Maximum Light Output
    1000 lm
  • Maximum Run Time
    23 hrs
  • Model
    Rechargeable Tactical Flashlight
  • Mounting Type
    Clip
  • Number Of Batteries
    2
  • Number Of Batteries Required
    1
  • Number of LEDs
    1
  • Number Of Light Modes
    4
  • Peak Beam Intensity
    10,000/4000/1000 cd
  • Power Source
    USB Rechargeable
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • Run Time
    1.5 hr.
  • Safety Rating
    Not Safety Rated
  • Standards Met
    Meets applicable European Community Directives., CEC Compliant
  • Switch Type
    Push Button
  • Type
    Tactical Flashlight
  • UL Listed
    No
  • UPC_NO
    080926880542
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPx4
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)