Motion
2161-21
USB Rechargeable 1100L Twist Focus Flashlight
Mi Item #10644741
MFR #2161-21
Price$99.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USB Rechargeable 1100L Twist Focus Flashlight
Mi Item #10644741
MFR #2161-21

Mfr description
2161-21 TWIST FOCUS FLASHLIGHT
  • Powered by MILWAUKEE® REDLITHIUM™ USB Battery
  • 4M Drop Rated & IP67 Rated: Water & Dustproof
  • 175M Beam Distance
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$99.00/each

Specifications

Dimensions

  • Length
    6.09 in
  • Width
    1.14 in

Details

  • Batteries Included
    1
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    4 V
  • Body Material
    Aluminum
  • Bulb Type
    LED
  • Color
    Black
  • Features & Benefits
    • Powered by MILWAUKEE® REDLITHIUM™ USB Battery • 4M Drop Rated & IP67 Rated: Water & Dustproof • 175M Beam Distance • Intelligent, Multi-Functional Button Provides Battery Charge Status, Mode Selection and Mode Memory • Designed to Fit in Pant and Tool Bag Pockets for Easy Carrying On and Off the Job • 3 Light Output Modes: High mode: 1100-Lumens- 1.75 hours; Medium mode: 600-Lumens- 4.5 hours; Low mode: 100 -Lumens- 14 hours • Powered by REDLITHIUM™ USB 3.0 Battery for All Day Run-Time, More Recharges, and 3X faster Charge Time. • 1,100 Lumens of TRUEVIEW™ High Definition Output
  • Includes
    (1) USB Rechargeable 800L Compact Flashlight (2160-21) (1) Redlithium® USB 3.0Ah Battery (48-11-2131) (1) 2 Foot Heavy Duty Cable
  • Manufacturer Upc Number
    045242570607
  • Material
    Aluminum
  • Maximum Light Output
    1100 lm
  • Rechargeable Or Refillable
    Rechargeable
  • UPC_NO
    045242570607
  • Warranty
    Limited Lifetime (Tool)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)