Motion
74752
Strion Handheld Flashlight - LED Bulb, Rechargeable, Proprietary Battery Size, 615 lm Maximum Light Output, Black Body Color, Number of Batteries; 1, 500/250/125 Lumens
Mi Item #06173268
MFR #74752
Price$246.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strion Handheld Flashlight - LED Bulb, Rechargeable, Proprietary Battery Size, 615 lm Maximum Light Output, Black Body Color, Number of Batteries; 1, 500/250/125 Lumens
Mi Item #06173268
MFR #74752

Mfr description
74752 STRION LED HL FLASHLIGHT
  • TEN-TAP Programming
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$246.47/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Beam Distance
    200/141/100m
  • Body Diameter
    0.95 in
  • Charging Time
    3.5 hr
  • Length
    5.90 in
  • Lumens
    500/250/125
  • Weight
    5.20 oz (with batteries)

Details

  • Additional Details
    Impact Resistance: 2 m | IP Rating: IPX4 | Lens: Borofloat Glass | Charging Time: 3.5 h
  • Application
    Search
  • Batteries Included
    Yes
  • Battery Charger Input Voltage
    12 V DC | 230 V AC | 240 V AC
  • Battery Chemistry
    Lithium-Ion
  • Battery Life
    1/2.5/3.5 hr.
  • Battery Type
    Proprietary
  • Battery Voltage
    3.63 V
  • Beam Features
    Wide Beam
  • Beam Type
    Fixed
  • Belt Clip
    No
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    Yes
  • Color
    Black
  • Complete Beam Intensity
    12000 cd
  • Complete Light Output
    615 lm (High), 320 lm (Med), 160 lm
  • Complete Run Time
    1.25 Hrs (High), 2.5 Hrs (Med), 4.5 hrs
  • Cord Type
    USB Cord
  • CSA Certified
    No
  • Design Features
    Anti Roll Design, Impact Resistant, Rechargeable, Water Resistant
  • Drop Rating
    2.0 m
  • ETL Listed
    No
  • Features & Benefits
    • TEN-TAP Programming
  • Grade
    Tactical
  • Includes
    Rechargeable battery, 120V/100V AC Charge Cord, 12V DC Charge Cord, (2) charge holders
  • Lamp Life
    50,000 hr.
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Lens Material
    Glass
  • Light Output
    Strobe
  • Lumen Output
    500 lm
  • Manufacturer Upc Number
    80926747524
  • Manufacturer User Manual
    Product Instructions
  • Material
    Aircraft Aluminum
  • Maximum Beam Intensity
    12000 cd
  • Maximum Light Output
    615 lm
  • Maximum Run Time
    4.5 hrs
  • Model
    Rechargeable Handheld Flashlight
  • Mounting Type
    Rail Mount
  • Number Of Batteries
    1
  • Number Of Batteries Required
    1
  • Number of LEDs
    1
  • Number Of Light Modes
    4
  • Peak Beam Intensity
    10,000/5000/2500 cd
  • Power Source
    Lithium Ion Battery
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • Run Time
    1.2 hr.
  • Safety Rating
    Not Safety Rated
  • Standards Met
    ANSI/NEMA FL1, Meets Applicable European Community Directives
  • Switch Type
    Push Button
  • Type
    Handheld Flashlight
  • UL Listed
    No
  • UPC_NO
    080926747524
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPx4
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)