Motion
66118
Stylus Pro Penlight - LED Bulb, Non-Rechargeable, AAA Battery Size, 24 lm Maximum Light Output, Black Body Color, Number of Batteries; 2
Mi Item #08764522
MFR #66118
Price$39.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stylus Pro Penlight - LED Bulb, Non-Rechargeable, AAA Battery Size, 24 lm Maximum Light Output, Black Body Color, Number of Batteries; 2
Mi Item #08764522
MFR #66118

Mfr description
66118 STYLUS PRO FLASHLIGHT
  • Developed for multiple tasks for professionals and sportsmen
  • Compact durable construction, optimum beam output and a tailswitch for single-handed operation
  • White C4® LED, with a 30,000 hour lifetime
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.49/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Head Diameter/Width
    0.6 in
  • Length
    5.3 in

Details

  • Batteries Included
    Batteries Included
  • Battery Chemistry
    Alkaline
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Aluminum
  • Bulb Type
    LED
  • Complete Light Output
    48 (White) lm, 5 (Green) lm
  • Features & Benefits
    • Developed for multiple tasks for professionals and sportsmen • Compact durable construction, optimum beam output and a tailswitch for single-handed operation • White C4® LED, with a 30,000 hour lifetime • Unbreakable polycarbonate lens • Two “AAA” alkaline batteries • Push-button tailswitch—momentary or constant on operation • O-ring sealed, one meter impact resistance tested • IPX4 rated for water resistance • Includes a tear-resistant nylon holster and removable pocket clip
  • Includes
    Removable Pocket Clip
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    080926661189
  • Maximum Beam Intensity
    1033 cd
  • Maximum Light Output
    24 lm
  • Maximum Run Time
    7.5 h
  • Number Of Batteries
    2
  • Number of LEDs
    1
  • Number Of Light Modes
    1
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    Impact Resistant, Water Resistant
  • Standards Met
    CE
  • UPC_NO
    080926661189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)