Motion
95312
Stylus Pro Super Bright LED Penlight
Mi Item #03559221
MFR #95312
Price$58.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stylus Pro Super Bright LED Penlight
Mi Item #03559221
MFR #95312

Mfr description
95312 MI MOTION ENGRAVED STYLUS PRO
  • 100 lumens and 8 hours of runtime
  • 62 meter beam
  • Fits in your pocket, and includes a pocket clip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.20/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Head Diameter/Width
    0.6 in
  • Length
    5.3 in
  • Weight
    1.64 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    950 cd
  • Complete Light Output
    100 lm
  • Complete Run Time
    8 hrs
  • Features & Benefits
    • 100 lumens and 8 hours of runtime • 62 meter beam • Fits in your pocket, and includes a pocket clip • Handy push button tail switch • Compact 5.3 inches and durable aluminum construction • IPX4 water resistant • Flashlight strobes when fresh batteries are needed
  • Includes
    (2) "AAA" Alkaline batteries, Pocket Clip
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926661189
  • Maximum Beam Intensity
    1033 cd
  • Maximum Light Output
    100 lm
  • Maximum Run Time
    8 hrs
  • Model
    Penlight
  • Number Of Batteries
    2
  • Number of LEDs
    1
  • Number Of Light Modes
    1
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX4
  • Standards Met
    CE
  • Type
    Penlight
  • UPC_NO
    80926661189
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)