Motion
88810
Wedge Slim Everyday Carry Flashlight
Mi Item #11896231
MFR #88810
Price$146.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wedge Slim Everyday Carry Flashlight
Mi Item #11896231
MFR #88810

Mfr description
88810 WEDGE, BLK
  • Features two lighting modes: Constant on and THRO® (Temporarily Heightened Regulated Output) mode for maximum brightness - 300 lumens
  • 69m beam
  • runs 3 hours - THRO®: 1,000 lumens
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.07/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Length
    5.46 in
  • Weight
    3.3 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Polymer
  • Battery Voltage
    3 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Light Output
    300 lm
  • Features & Benefits
    • Features two lighting modes: Constant on and THRO® (Temporarily Heightened Regulated Output) mode for maximum brightness - 300 lumens • 69m beam • runs 3 hours - THRO®: 1,000 lumens • 110m beam • 35 second burst • Thin, ergonomic design fits comfortably in your hand and provides clean pocket carry • Rotatable switch with battery level indicator • Deep carry pocket clip attaches on either side of light • USB-C rechargeable - Lithium polymer battery charges in 3 hours • Durable, anodized aluminum construction • tempered glass lens • IPX7 waterproof to 1m • 1m impact resistance tested
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926888104
  • Maximum Light Output
    300 lm
  • Maximum Run Time
    3 hrs
  • Model
    Rechargeable Handheld Flashlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • UPC_NO
    080926888104
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)