Motion
88033
ProTac 2AA Compact Tactical Handheld Flashlight
Mi Item #05258932
MFR #88033
Price$78.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProTac 2AA Compact Tactical Handheld Flashlight
Mi Item #05258932
MFR #88033

Mfr description
88033 PROTAC FLASHLIGHT
  • 250 lumens on High mode
  • 130 meter beam distance
  • Fits in your pocket
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.37/each

Specifications

Dimensions

  • Battery Size
    AA
  • Body Diameter/Width
    0.9 in
  • Length
    6.14 in
  • Weight
    3.4 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    4250 cd
  • Complete Light Output
    250 lm (High), 18 lm
  • Complete Run Time
    2 Hrs (High), 43 hrs
  • Features & Benefits
    • 250 lumens on High mode • 130 meter beam distance • Fits in your pocket • Everyday carry light • TEN-TAP Programming to choose your preferred operating mode • IPX7 waterproof • 2 meter impact resistance tested
  • Includes
    (2) "AA" Alkaline batteries, Holster, Pocket Clip
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926880337
  • Maximum Beam Intensity
    3300 cd
  • Maximum Light Output
    250 lm
  • Maximum Run Time
    43 hrs
  • Model
    Tactical Flashlight
  • Number Of Batteries
    2
  • Number Of Light Modes
    2
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX7
  • Standards Met
    FL 1 Standard
  • Type
    Miniature/Pocket Flashlight
  • UPC_NO
    080926880337
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)