Motion
56026R
Flashlights - LED Bulb
Mi Item #15338047
MFR #56026R
Price$36.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flashlights - LED Bulb
Mi Item #15338047
MFR #56026R

Mfr description
56026R INSPECTION PENLIGHT WITH LASER
  • 70 lumen LED penlight for up-close lighting in dim areas
  • Class 3R red laser pointer aids in pinpointing objects in out-of-reach locations
  • Glow ring tip charges while the light is on and allows for easy retrieval in the dark
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.67/each

Specifications

Details

  • Body Material
    Aluminum
  • Bulb Type
    LED
  • Features & Benefits
    • 70 lumen LED penlight for up-close lighting in dim areas • Class 3R red laser pointer aids in pinpointing objects in out-of-reach locations • Glow ring tip charges while the light is on and allows for easy retrieval in the dark • Removable pocket clip for easy, convenient access • Aluminum body with removable pocket clip • 10-Foot drop protection • IP54: dust and water resistant • Penlight includes 2 x AAA batteries (installed)
  • Harmonization Code
    8513102000
  • Maximum Light Output
    70 lm
  • Rechargeable Or Refillable
    Refillable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)