Motion
56040
Flashlights - LED Bulb
Mi Item #11082523
MFR #56040
Price$55.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flashlights - LED Bulb
Mi Item #11082523
MFR #56040

Mfr description
56040 RECHARGEABLE FOCUS FLASHLIGHT
  • The rechargeable focus flashlight with class IIIa red laser pinpoints out-of-reach objects
  • LED light's twist focus bezel concentrates the light beam where it's needed
  • Strong magnetic end cap for hands-free use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.27/each

Specifications

Details

  • Body Material
    Aluminum
  • Bulb Type
    LED
  • Features & Benefits
    • The rechargeable focus flashlight with class IIIa red laser pinpoints out-of-reach objects • LED light's twist focus bezel concentrates the light beam where it's needed • Strong magnetic end cap for hands-free use • 10-Foot (3 m) drop test, IP54 water- and dust-resistant • Battery gauge notifies when the battery is low • Removable pocket clip with an integrated lanyard hole
  • Rechargeable Or Refillable
    Rechargeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)