Motion
88076
ProTac HPL USB Tactical Long-Range Flashlight
Mi Item #07948551
MFR #88076
Price$255.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProTac HPL USB Tactical Long-Range Flashlight
Mi Item #07948551
MFR #88076

Mfr description
88076 PROTAC FLASHLIGHT
  • 1,000 lumens and 374 meter beam on High
  • Switch to Low for 20 hours of runtime
  • Battery versatility - use micro USB port or disposable lithium batteries
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$255.73/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Length
    7.08 in
  • Weight
    9.24 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    3.7 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    35000 cd
  • Complete Light Output
    1000 lm (High), 400 lm (Med), 65 lm
  • Complete Run Time
    1.5 Hrs (High), 3 Hrs (Med), 20 hrs
  • Features & Benefits
    • 1,000 lumens and 374 meter beam on High • Switch to Low for 20 hours of runtime • Battery versatility - use micro USB port or disposable lithium batteries • High/Medium/Low/Strobe modes • TEN-TAP Programming to choose your preferred operating mode • Anti-roll head prevents it from rolling away when you set it down • Durable aluminum construction and IPX4 water resistant
  • Includes
    USB cord, Holster
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926880764
  • Maximum Light Output
    1000 lm
  • Maximum Run Time
    20 hrs
  • Model
    Rechargeable Tactical Flashlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    80926880764
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)