Motion
65020
Stylus Penlight - LED Bulb, Non-Rechargeable, AAAA Battery Size, 7 lm Maximum Light Output, Black Body Color, Number of Batteries; 3, 11 lm Lumens
Mi Item #02482709
MFR #65020
Price$42.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stylus Penlight - LED Bulb, Non-Rechargeable, AAAA Battery Size, 7 lm Maximum Light Output, Black Body Color, Number of Batteries; 3, 11 lm Lumens
Mi Item #02482709
MFR #65020

Mfr description
65020 STYLUS GREEN
  • 7 lumen green LED
  • Durable machined aluminum construction
  • Handy penlight at just over 6 inches
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.00/each

Specifications

Dimensions

  • Battery Size
    AAAA
  • Beam Distance
    24
  • Length
    6.21 in
  • Lumens
    11 lm
  • Weight
    1.1 oz

Details

  • Additional Details
    Impact Resistance: 2 m | IP Rating: IPX4 | Included Accessories: AAAA alkaline batteries | pocket clip | glare guard
  • Application
    Penlight
  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Life
    24 hr
  • Battery Type
    AAAA Alkaline
  • Battery Voltage
    1.5 V
  • Beam Features
    Momentary And Constant On
  • Belt Clip
    Yes
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    No
  • Color
    Black, Blue, Gold, Red, Silver
  • Complete Beam Intensity
    59 cd
  • Complete Light Output
    7 lm
  • Complete Run Time
    24 hrs
  • Cord Type
    No Cord
  • Design Features
    Impact Resistant, Pocket Clip, Water Resistant
  • Drop Rating
    2 m
  • Features & Benefits
    • 7 lumen green LED • Durable machined aluminum construction • Handy penlight at just over 6 inches • IPX4 water resistant • Runs up to 24 continuous hours • About the size of a pen • Fits neatly in your pocket
  • Includes
    (3) "AAAA" Alkaline batteries, Pocket Clip
  • Lamp Type
    LED
  • LED Bulb Color
    Green
  • Light Output
    11 lm
  • Lumen Output
    11 lm
  • Manufacturer Upc Number
    80926650206
  • Manufacturer User Manual
    Product Instructions
  • Maximum Beam Intensity
    140 cd
  • Maximum Light Output
    7 lm
  • Maximum Run Time
    24 hrs
  • Model
    Penlight
  • Mounting Type
    Clip
  • Number Of Batteries
    3
  • Number Of Batteries Required
    3
  • Number of LEDs
    1
  • Number Of Light Modes
    2
  • Peak Beam Intensity
    140 cd
  • Power Source
    Alkaline Battery
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX4
  • Run Time
    24 hr
  • Standards Met
    CE Marked, IPX4
  • Type
    Penlight
  • UPC_NO
    080926650206
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPX4
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)