Motion
37010-7106
STRESS SAVER® Full Face Gasket - 370 Style, 11.000 in OD, PTFE bonded to EPDM Material, 0.125 in Thick, Full Face Gasket, 6 in Pipe Size
Mi Item #02510594
MFR #37010-7106
Price$176.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STRESS SAVER® Full Face Gasket - 370 Style, 11.000 in OD, PTFE bonded to EPDM Material, 0.125 in Thick, Full Face Gasket, 6 in Pipe Size
Mi Item #02510594
MFR #37010-7106

Mfr description
370 KANBAN STRESS SAVER GASKET 5.960"ID
  • Raised, molded-in sealing rings seal with 75% less surface area for high performance in non-metallic flanges (Flat face flanges strongly recommended)
  • Pure PTFE sealing surface resists many chemicals
  • Contaminant-free.EPDM is ideal for electronics, pharmaceutical and food industries
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.08/each

Specifications

Dimensions

  • Bolt Circle Diameters
    9.500 in
  • Bolt Hole Diameter
    7/8 in
  • Nominal Pipe Size
    6 in
  • Outside Diameter
    11.000 in
  • Overall Thickness
    0.125 in
  • Thickness
    0.125 in

Details

  • Color
    Sky Blue/Off White
  • Flange Standards Pressure Class
    ASME B16.5 Class 150
  • Gasket Type
    Full Face
  • Harmonization Code
    3926904590
  • Manufacturer Upc Number
    191074201469
  • Material
    PTFE bonded to EPDM
  • Maximum Temperature
    149 °F
  • Minimum Temperature
    -40 °F
  • Number Of Bolt Holes
    8
  • Pressure Class
    150 psi
  • Pressure Max (Bar)
    17 bar
  • Pressure Max (PSI)
    250 psi
  • Style
    370
  • UPC_NO
    191074201469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)