1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WESCO INDUSTRIAL PRODUCTS
MR-6
Caster Wheel - 6 x 2 in Dia.
MI ITEM #
02539103
MFR #
MR-6
Price
$436.65
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Casters and Wheels
Wheels
WESCO INDUSTRIAL PRODUCTS MR-6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WESCO INDUSTRIAL PRODUCTS
MR-6
Caster Wheel - 6 x 2 in Dia.
MI ITEM #
02539103
MFR #
MR-6
Mfr description
250050 MR-6 CASTER OPTION
Actual capacity of assembled platform is dependent upon caster capacity but should never exceed the platform's structural capacity, regardless of caster type. (Two rigid, two swivel per set)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$436
.65
/each
Add to Cart
Specifications
Dimensions
Weight
26.00 lbs
Wheel Diameter
6 x 2 in
Details
Load Capacity Range
2,000 to 3,999 lb
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items