Motion
05PB06251R
05 Series Casters—Medium—Heavy-Duty—Stainless—Wheel Dia: 6 in, Capacity (lbs): 750, Overall Height: 7-1/2 in
MI ITEM #02540713
MFR #05PB06251R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
05 Series Casters—Medium—Heavy-Duty—Stainless—Wheel Dia: 6 in, Capacity (lbs): 750, Overall Height: 7-1/2 in
MI ITEM #02540713
MFR #05PB06251R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Overview

Mfr description
05PB06251R 05 RGD, 6X2 PB, DELR
  • The ideal solution for applications where frequent washdowns are necessary
  • Stainless steel is well suited for applications exposed to cleaning agents, steam, caustic solutions or other corrosive agents which could cause rust
  • Top plate and yoke formed from superior 1/4" Type 304 stainless steel plate
  • Highly polished stainless steel finish
  • Double stainless steel ball bearing raceways formed smooth for ease of swiveling
  • Stainless steel rivet king pin
  • Axle is 1/2" diameter, stainless steel hollow with roller bearing
  • Legs are 1/4" stainless steel formed for added strength welded to the yoke base
  • Type 304 stainless steel spanner bushing and zerk fitting
  • Alternate or custom caster configurations available
  • Typical applications: Institutional, hospitality, food service, pharmaceuticals, hotel luggage carts, hospital beds, stock carts, laundry trucks and dollies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought