Motion
CA03X4108
Caster Wheel - 3.5000 in Dia., 1.2500 in Face, Plain Bore Bearing, 350 lbs, 158.76 kg Capacity
MI ITEM #02544274
MFR #CA03X4108
Price$27.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 3.5000 in Dia., 1.2500 in Face, Plain Bore Bearing, 350 lbs, 158.76 kg Capacity
MI ITEM #02544274
MFR #CA03X4108

Mfr description
CA03X4108 3.5X1.25 CA, 1/2" PL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.68/each

Specifications

Dimensions

  • Bore Inside Diameter
    0.5000 in
  • Face Width
    1.2500 in
  • Hub Length
    1.5000 in
  • Tread Width
    1.2500 in
  • Weight
    1 lbs
  • Wheel Diameter
    3.5000 in
  • Wheel Width
    1.2500 in

Details

  • Hardness
    145 Brinell
  • Heat Tolerance
    800 °F;426.67 °C
  • Load Capacity
    350 lbs, 158.76 kg
  • Manufacturer Catalog Number
    CA03X4108
  • Tread Material
    Cast Iron
  • Tread Type
    Flat
  • Type
    Wheel
  • Type Of Bearing
    Plain Bore
  • Wheel Bearing Type
    Plain Bore
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)