Motion
CA0410112
Cast Iron Caster Wheel - 4 in Dia., 1-1/2 in Face, Roller Bearing, 600 lbs Capacity
MI ITEM #02544284
MFR #CA0410112
List Price$39.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Caster Wheel - 4 in Dia., 1-1/2 in Face, Roller Bearing, 600 lbs Capacity
MI ITEM #02544284
MFR #CA0410112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.97/each for your price

Overview

Mfr description
CA0410112 4X1-1/2 CAS IRN WHEEL RLR BRG

Specifications

  • Load Capacity Range
    600 to 999 lb
  • Wheel Diameter
    4 in
  • Face Width
    1-1/2 in
  • Axle Diameter
    3/4 in
  • Type Of Bearing
    Roller
  • Hub Length
    1-5/8 in
  • Wheel Material Type
    Cast Iron
  • Load Capacity
    600 lbs
  • Bearing ID
    3/4 in
  • Bore Inside Diameter
    1-3/16 in
  • Hardness
    145 Brinell
  • Tread Type
    Flat
  • Operating Temperature Range
    -40 to 800 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text