Motion
CA0420112
4 X 2 CAST IRON WHEEL LOADS UP TO 1000LBS
MI ITEM #02544289
MFR #CA0420112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 X 2 CAST IRON WHEEL LOADS UP TO 1000LBS
MI ITEM #02544289
MFR #CA0420112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axle Diameter
    1/2 in
  • Bore Inside Diameter
    1-7/16 in
  • Face Width
    1-7/8 in
  • Hub Length
    2-3/16 in
  • Tread Width
    2 in
  • Wheel Diameter
    4 in

Details

  • Bearing ID
    1/2 in
  • Core Color
    GREY
  • Hardness
    145 Brinell
  • Heat Tolerance
    800 + °F
  • Load Capacity
    1000 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Manufacturer Catalog Number
    CA0420112
  • Operating Temperature Range
    -40 to 800 °F
  • Tread Color
    GREY
  • Tread Material
    CAST IRON
  • Tread Type
    Flat
  • Type
    WHEEL
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    ROLLER
  • Wheel Material Type
    Cast Iron

Overview

Mfr description
CA0420108 4X1-7/8 CA 1/2ROLBRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought