Motion
CA0420110
Caster Wheel - 4.0000 in Dia., 2.0000 in Face, 0.6250 in Axle Dia., Roller Bearing Bearing, 1000 lbs, 453.59 kg Capacity
MI ITEM #02544290
MFR #CA0420110
Price$36.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 4.0000 in Dia., 2.0000 in Face, 0.6250 in Axle Dia., Roller Bearing Bearing, 1000 lbs, 453.59 kg Capacity
MI ITEM #02544290
MFR #CA0420110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.03/each

Specifications

Dimensions

  • Axle Diameter
    0.6250 in
  • Bore Inside Diameter
    1.4375 in
  • Face Width
    2.0000 in
  • Hub Length
    2.1875 in
  • Tread Width
    2.0000 in
  • Weight
    3.25 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    2.0000 in

Details

  • Bearing ID
    0.6250 in
  • Hardness
    145 Brinell
  • Heat Tolerance
    800 °F;426.67 °C
  • Load Capacity
    1000 lbs, 453.59 kg
  • Manufacturer Catalog Number
    CA0420110
  • Tread Material
    Cast Iron
  • Tread Type
    Flat
  • Type
    Wheel
  • Type Of Bearing
    Roller Bearing
  • Wheel Bearing Type
    Roller Bearing
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    Cast Iron

Overview

Mfr description
CA0420110 4X1-7/8 CA 5/8ROLBRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought