Motion
CA0520108
4.0000 in Dia., Delrin Bearing, 275 lbs Capacity
Mi Item #02544313
MFR #CA0520108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0000 in Dia., Delrin Bearing, 275 lbs Capacity
Mi Item #02544313
MFR #CA0520108

Mfr description
CA0520108 5X1-7/8 CA 1/2ROLBRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Inside Diameter
    1-3/16 in
  • Tread Width
    2.0000 in
  • Weight
    4.25 lbs
  • Wheel Diameter
    4.0000 in

Details

  • Bearing ID
    1/2 in
  • Hardness
    145 Brinell
  • Load Capacity
    275 lbs
  • Operating Temperature Range
    180 °F
  • Type Of Bearing
    Delrin
  • Wheel Bearing Type
    Delrin
  • Wheel Material
    Moldon Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)