Motion
CA0620110
6.0000 in Dia., Roller Bearing, 1400 lbs Capacity
MI ITEM #02544337
MFR #CA0620110
Price$56.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Dia., Roller Bearing, 1400 lbs Capacity
MI ITEM #02544337
MFR #CA0620110

Mfr description
CA0620110 6X1-7/8 CA 5/8ROLBRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.89/each

Specifications

Dimensions

  • Bore Inside Diameter
    1-3/16 in
  • Hub Length
    2-3/16 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    6.0000 in

Details

  • Bearing ID
    5/8 in
  • Frame Finish
    Gray Enamel
  • Hardness
    145 Brinell
  • Load Capacity
    1400 lbs
  • Operating Temperature Range
    180 °F
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)