Motion
CA0650116
Caster Wheel - 6.0000 in Dia., 3.0000 in Face, 1.0000 in Axle Dia., Roller Bearing Bearing, 2800 lbs, 1270.06 kg Capacity
MI ITEM #02544351
MFR #CA0650116
Price$115.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 6.0000 in Dia., 3.0000 in Face, 1.0000 in Axle Dia., Roller Bearing Bearing, 2800 lbs, 1270.06 kg Capacity
MI ITEM #02544351
MFR #CA0650116

Mfr description
CA0650116 6X3 CAS IRN WHEEL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.32/each

Specifications

Dimensions

  • Axle Diameter
    1.0000 in
  • Bore Inside Diameter
    1.9375 in
  • Face Width
    3.0000 in
  • Hub Length
    3.2500 in
  • Tread Width
    3.0000 in
  • Weight
    11.75 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    3.0000 in

Details

  • Bearing ID
    1.0000 in
  • Hardness
    145 Brinell
  • Heat Tolerance
    800 °F;426.67 °C
  • Load Capacity
    2800 lbs, 1270.06 kg
  • Manufacturer Catalog Number
    CA0650116
  • Tread Material
    Cast Iron
  • Tread Type
    Flat
  • Type
    Wheel
  • Type Of Bearing
    Roller Bearing
  • Wheel Bearing Type
    Roller Bearing
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)