Motion
CA0850116
8 X 3 CAST IRON WHEEL LOADS UP TO 2800LBS
MI ITEM #02544367
MFR #CA0850116
List Price$144.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 X 3 CAST IRON WHEEL LOADS UP TO 2800LBS
MI ITEM #02544367
MFR #CA0850116

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$144.10/each for your price

Overview

Mfr description
CA0850116 8X3 CAS IRN WHEEL

Specifications

  • Load Capacity Range
    2,000 to 3,999 lb
  • Wheel Diameter
    8 in
  • Face Width
    3 in
  • Axle Diameter
    1 in
  • Type Of Bearing
    Roller
  • Hub Length
    3-1/4 in
  • Wheel Material Type
    Cast Iron
  • Load Capacity
    2800 lbs
  • Bearing ID
    1 in
  • Bore Inside Diameter
    1-15/16 in
  • Hardness
    145 Brinell
  • Tread Type
    Flat
  • Core Color
    GREY
  • Tread Color
    GREY
  • Operating Temperature Range
    -40 to 800 °F
  • Heat Tolerance
    800 + °F
  • Manufacturer Catalog Number
    CA0850116
  • Tread Material
    CAST IRON
  • Tread Width
    3 in
  • Type
    WHEEL
  • Wheel Bearing Type
    ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text