Motion
CA0850120
Cast Iron Caster Wheel - 8 in Dia., 3 in Face, 1-1/4 in Axle Dia., Roller Bearing, 2800 lbs Capacity
Mi Item #02544368
MFR #CA0850120
Price$149.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Caster Wheel - 8 in Dia., 3 in Face, 1-1/4 in Axle Dia., Roller Bearing, 2800 lbs Capacity
Mi Item #02544368
MFR #CA0850120

Mfr description
CA0850120 8X3 CAS IRN WHEEL RLR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.26/each

Specifications

Dimensions

  • Axle Diameter
    1-1/4 in
  • Bore Inside Diameter
    1-15/16 in
  • Face Width
    3 in
  • Hub Length
    3-1/4 in
  • Tread Width
    3.0000 in
  • Wheel Diameter
    8 in

Details

  • Bearing ID
    1-1/4 in
  • Hardness
    145 Brinell
  • Load Capacity
    2800 lbs
  • Load Capacity Range
    2,000 to 3,999 lb
  • Operating Temperature Range
    -40 to 800 °F
  • Tread Type
    Flat
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)