Motion
CA1050116
Albion Caster Wheel - 10 in Dia., 3.0000 in Face, 1.9375 in Axle Dia., Roller Bearing Bearing, 2800 lbs Capacity
MI ITEM #02544386
MFR #CA1050116
Price$195.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Albion Caster Wheel - 10 in Dia., 3.0000 in Face, 1.9375 in Axle Dia., Roller Bearing Bearing, 2800 lbs Capacity
MI ITEM #02544386
MFR #CA1050116

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$195.99/each

Specifications

Dimensions

  • Axle Diameter
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Face Width
    3.0000 in
  • Hub Length
    3.2500 in
  • Tread Width
    3 in
  • Weight
    16.75 lbs
  • Wheel Diameter
    10 in
  • Wheel Width
    3.0000 in

Details

  • Bearing ID
    1.9375 in
  • Core Color
    GREY
  • Hardness
    145 Brinell
  • Heat Tolerance
    800 + °F
  • Load Capacity
    2800 lbs
  • Manufacturer Catalog Number
    CA1050116
  • Tread Color
    GREY
  • Tread Material
    CAST IRON
  • Tread Type
    Flat
  • Type
    WHEEL
  • Type Of Bearing
    Roller Bearing
  • Wheel Bearing Type
    ROLLER
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    Cast Iron

Overview

Mfr description
CA1050116 10X3 CAS IRN WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought